Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Heavy-duty Erlenmeyer Flasks with Wide Mouth and Tooled Lip
SDPSCI_ED

Catalog No. S340901 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S340901 2000 mL
S340871 250 mL
S340881 500 mL
S340861 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S340901 Supplier Kimble™ Supplier No. 266502000/EMD
This item is not returnable. View return policy

Our thick-walled, heavy-duty flasks are perfect for use on shakers

The wide-mouth design and tooled lip of this flask work extremely well with stoppers (Kimble 26650).

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Heavy duty tooled with capacity scale
Diameter (English) Outer 6.33 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Graduation Range 600 to 2000 mL
Graduations 200 mL
Height (English) 10.4 in.
Height (Metric) 26.5 cm
Mouth Style Wide
Diameter (Metric) Outer 160 mm
Closure Size 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.