Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Narrow Mouth Erlenmeyer Flasks
SDPSCI_ED

Catalog No. s340152 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S340152 125 mL
S340156 1000 mL
S340153 250 mL
S340157 2000 mL
S340151 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S340152 Supplier Kimble™ Supplier No. 26500125/EMD
This item is not returnable. View return policy

Made of quality borosilicate glass.

  • Perfectly suited for general laboratory use
  • White ceramic enamel marking spot and a capacity scale for ease of reading
  • Sizes 25, 50, and 125mL are ideal for microscale measurements

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded
Diameter (English) Outer 2.59 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
Graduation Range 50 to 125 mL
Graduations 25 mL
Height (English) 4.25 in.
Height (Metric) 10.8 cm
Mouth Style Narrow
Diameter (Metric) Outer 66 mm
Closure Size 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.