Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Reusable Class A Volumetric Serialized Pipets, TD
SDP

Catalog No. 02555365 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
46 cm
50.5 cm
52.5 cm
54.5 cm
55 cm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric)
02-555-365 100 mL ±0.08 mL 55 cm
02-555-344 0.5 mL ±0.006 mL 31 cm
02-555-345 1 mL ±0.006 mL 31 cm
02-555-347 2 mL ±0.006 mL 33.5 cm
02-555-346 1.5 mL ±0.006 mL 33.5 cm
02-555-348 2.5 mL ±0.006 mL 35 cm
02-555-349 3 mL ±0.01 mL 35 cm
02-555-350 4 mL ±0.01 mL 35 cm
02-555-351 5 mL ±0.01 mL 36.5 cm
02-555-352 6 mL ±0.01 mL 37.5 cm
02-555-353 7 mL ±0.01 mL 40 cm
02-555-354 8 mL ±0.01 mL 40 cm
02-555-355 9 mL ±0.02 mL 40 cm
02-555-356 10 mL ±0.02 mL 40 cm
02-555-357 12 mL ±0.02 mL 46 cm
02-555-358 15 mL ±0.03 mL 45.5 cm
02-555-359 20 mL ±0.03 mL 50.5 cm
02-555-360 25 mL ±0.03 mL 50.5 cm
02-555-361 30 mL ±0.03 mL 52.5 cm
02-555-362 40 mL ±0.03 mL 52.5 cm
02-555-363 50 mL ±0.05 mL 54.5 cm
02-555-364 75 mL ±0.05 mL 55 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 02-555-365 Supplier DWK LIFE SCIENCES™ Supplier No. 37006100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Meet ASTM E969 Class A requirements for accurate liquid measurement, each serialized pipet includes an individual serial number, Certificate of Graduation Accuracy, and autoclavable

Designed from ASTM Specification E969, Class A requirements. Kimble™ KIMAX™ Reusable Class A Volumetric Serialized Pipets, TD are ideal for measuring accurate volumes of liquids.

  • Designed to ASTM Specification E969, Class A requirements for precise volumetric measurement
  • Sizes 1 mL and larger are marked with large numerals on the bulb, indicating capacity
  • Color-coded per ASTM E1273 for ease in sorting and selecting the correct pipet
  • Permanently marked with individual serial number and legend in permanent brown stain
  • Autoclavable KIMAX™ borosilicate glass; supplied with a Certificate of Graduation Accuracy
  • Letters TD indicate To Deliver designation
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance Certificate of graduation accuracy, ASTM E969, ASTM E542
Class A
Material Borosilicate Glass
Sterility Non-sterile
Tolerance ±0.08 mL
Color Yellow
Volume (Metric) 100 mL
Length (Metric) 55 cm
Type Serialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Pipet Controller
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.