Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Standard Pipets
Shop All DWK Life Sciences Products

Description
Autoclavable
- Meet standards of former NBS circular 602 for accuracy, appearance, quality of glass, calibration lines, and inscription Both serialized and standard volumetric pipets have tempered ends calibrated “To Deliver”
- Each serialized/certified pipet is permanently marked with an individual serial number and comes with a Certificate of Graduation Accuracy
- The 20, 25, and 100mL pipets come with six certificates per case; 50mL pipets, eight per case
- All other sizes are supplied with two certificates per case
Certifications
Marked with A to certify that they are designed from ASTM™ Specification E 969, Class A requirements
Specifications
Specifications
| Autoclavable | Autoclavable |
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E969 |
| Class | A |
| Material | Glass |
| Tolerance | ±0.006 mL |
| Color | Blue |
| Volume (Metric) | 1 mL |
| Type | Volumetric Pipet |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.