Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Standard Pipets
SDP

Catalog No. 136605F Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
5 mL
10 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-660-5F 10 mL
13-660-5A 1 mL
13-660-5C 3 mL
13-660-5E 5 mL
13-660-5B 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-660-5F Supplier DWK Life Sciences Supplier No. 3700410

missing translation for 'validMainframeMsg'

Autoclavable

  • Meet standards of former NBS circular 602 for accuracy, appearance, quality of glass, calibration lines, and inscription Both serialized and standard volumetric pipets have tempered ends calibrated “To Deliver”
  • Each serialized/certified pipet is permanently marked with an individual serial number and comes with a Certificate of Graduation Accuracy
  • The 20, 25, and 100mL pipets come with six certificates per case; 50mL pipets, eight per case
  • All other sizes are supplied with two certificates per case

Certifications

Marked with A to certify that they are designed from ASTM™ Specification E 969, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance ASTM E969
Class A
Material Glass
Tolerance ±0.02 mL
Color Red
Volume (Metric) 10 mL
Type Volumetric Pipet
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.