Learn More
Description
- Color-coded bands for easy identification and sorting
- Manufactured from borosilicate glass conforming to USP Type I and ASTM E438, Type I requirements
Specifications
Specifications
| Certifications/Compliance | ASTM Specification E969, Class B requirements |
| Class | B |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | General laboratory volumetric liquid measurement |
| Graduated | Yes |
| Graduation Color | Blue |
| Length (English) | 12.2 in. |
| Tolerance | ±0.012 mL |
| Volume (English) | 0.033 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
