Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Reusable Class B Volumetric Pipets
SDP

Catalog No. 02555308 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.012 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.10 mL
±0.16 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
40 cm
50.5 cm
54.5 cm
55 cm
Color:
Black
Blue
Orange
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric) Color
02-555-308 100 mL ±0.16 mL 55 cm Yellow
02-555-300 1 mL ±0.012 mL 31 cm Blue
02-555-301 2 mL ±0.012 mL 33.5 cm Orange
02-555-302 3 mL ±0.02 mL 35 cm Black
02-555-303 5 mL ±0.02 mL 36.5 cm White
02-555-304 10 mL ±0.04 mL 40 cm White
02-555-305 20 mL ±0.06 mL 50.5 cm Yellow
02-555-306 25 mL ±0.06 mL 50.5 cm Blue
02-555-307 50 mL ±0.10 mL 54.5 cm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-555-308 Supplier DWK Life Sciences Supplier No. 37001100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for general laboratory purpose. Kimble™ Reusable Class B Volumetric Pipets are rugged and color-coded.

  • Color coded
  • Designed from ASTM Specification E969, Class B requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY

Specifications

Class B
Material Borosilicate Glass
Graduated Yes
Graduation Color Yellow
Length (English) 21.65 in.
Tolerance ±0.16 mL
Volume (English) 3.38 oz.
Color Yellow
Volume (Metric) 100 mL
Length (Metric) 55 cm
Type Volumetric Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.