Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Reusable Volumetric Unserialized Class A Pipets, TC and TD
SDP

Catalog No. 02555335 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
50.5 cm
Color:
Black
Blue
Green
Orange
Red
White
Yellow
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric) Color
02-555-335 5 mL ±0.01 mL 36.5 cm White
02-555-331 1 mL ±0.006 mL 31 cm Blue
02-555-332 2 mL ±0.006 mL 33.5 cm Orange
02-555-333 3 mL ±0.01 mL 35 cm Black
02-555-334 4 mL ±0.01 mL 35 cm Red
02-555-336 6 mL ±0.01 mL 37.5 cm Orange
02-555-337 7 mL ±0.01 mL 40 cm Green
02-555-338 8 mL ±0.02 mL 40 cm Blue
02-555-339 9 mL ±0.02 mL 40 cm Black
02-555-340 10 mL ±0.02 mL 40 cm Red
02-555-341 15 mL ±0.03 mL 45.5 cm Green
02-555-342 20 mL ±0.03 mL 50.5 cm Yellow
02-555-343 25 mL ±0.03 mL 50.5 cm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 02-555-335 Supplier DWK LIFE SCIENCES™ Supplier No. 370035
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Calibrated To Contain (TC) and To Deliver (TD) to Class A tolerance, TC feature accommodates use with viscous liquids, color-coded and unserialized for easy identification

  • Designed and manufactured to ASTM E969 requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain, To Deliver
Certifications/Compliance ASTM E969
Class A
Material Borosilicate Glass
Sterility Non-sterile
Tolerance ±0.01 mL
Volume (English) 0.17 oz.
Color White
Volume (Metric) 5 mL
Length (Metric) 36.5 cm
Type Unserialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Pipet Controller
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.