Learn More
Description
- Constructed from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Reinforced tooled lip for added durability and reduced mechanical breakage
- Low coefficient of thermal expansion to resist thermal shock during boiling and heating
- Designed from ASTM Specification E1403 requirements
- Durable white ceramic enamel markings
- Supplied in a case quantity of 12
Specifications
Specifications
| Diameter (English) Outer | 3.2 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Height (English) | 5.8 in. |
| Height (Metric) | 14.9 cm |
| Product Type | Boiling Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
