Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Solid Stirring Rods
GSA_VASDP

Catalog No. p-3205509 Shop All DWK Life Sciences Products
Change view
Click to view available options
Quantity:
200/Cs.
300/Cs.
600/Cs.
Diameter (English):
0.06 in.
0.23 in.
Length (English):
9.8 in.
11.8 in.
14.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (English) Length (English)
11-381F 200/Cs. 0.06 in. 14.7 in.
11-381D 600/Cs. 0.23 in. 9.8 in.
11-381E 300/Cs. 0.06 in. 11.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-381F Supplier DWK Life Sciences Supplier No. 40500375
Only null left
Add to Cart
Add to Cart

Solid construction for repeated use

  • With rounded annealed ends
  • Material: KG-33 borosilicate glass

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 375 mm
Diameter (Metric) 10 mm
Quantity 200/Cs.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A, NNN-R-560
Diameter (English) 0.06 in.
Length (English) 14.7 in.
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.