Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Specific Gravity Bottles, Pycnometer
GSA_VASDP

Catalog No. 03230B Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
Mercury-filled Thermometer
Non-mercury-filled Thermometer
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
03-230B 25 mL Mercury-filled Thermometer
03-230A 10 mL Mercury-filled Thermometer
03-230C 50 mL Mercury-filled Thermometer
02-990-300 10 mL Non-mercury-filled Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-230B Supplier DWK Life Sciences Supplier No. 15123R25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Side tube cap has small vent for air escape
  • Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C

KIMBLE™ KIMAX™ Specific Gravity Bottles, Pycnometer are precision borosilicate glass pycnometers for measuring and comparing liquid and solid densities. Each includes a side tube cap with vent, numbered flask body, and a Standard Taper 10/18 thermometer accurate to ±0.2°C.

Flask with side tube and cap plus thermometer

  • Kimble™ KIMAX™ Specific Gravity Bottles, Pycnometer are used for measuring and comparing the densities or specific gravities of liquids and solids
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Capacity is within 10% of nominal capacity etched on the flask
  • Conical body design provides maximum stability
  • Each flask body is numbered for ready identification
  • Standard Taper 5/12 side tube cap has a small vent near the top for air escape
  • Supplied with Standard Taper 10/18 thermometer with a range of 14 to 38°C in 0.2° increments, retested for accuracy within ±0.2°C
  • 15123R series thermometers are mercury-filled; 15123N series thermometers are non-mercury spirit-filled
  • 50mL size may be used to obtain the specific gravity of pigments per ASTM D153

Compliance

ASTM D 153

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Pycnometer
Capacity (Metric) 25 mL
Height (Metric) 175 mm
Material Borosilicate Glass
Height (English) 6.88 in.
Product Type Pycnometer
Capacity (English) 0.84 oz.
Includes Mercury-filled Thermometer
Weight (English) 0.07 lb.
Weight (Metric) 35g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.