Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Specific Gravity Bottles, Pycnometer
SDP

Catalog No. 03230C Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
Mercury-filled Thermometer
Non-mercury-filled Thermometer
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
03-230C 50 mL Mercury-filled Thermometer
03-230A 10 mL Mercury-filled Thermometer
03-230B 25 mL Mercury-filled Thermometer
02-990-300 10 mL Non-mercury-filled Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-230C Supplier DWK Life Sciences Supplier No. 15123R50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Side tube cap has small vent for air escape
  • Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C

Flask with side tube and cap plus thermometer

 

  • Capacity within 10% nominal capacity etched on flask
  • Side tube cap has small vent for air escape
  • Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C
  • standard taper 10/18 thermometer joint
  • standard taper 5/12 cap
  • Bodies numbered for easy identification
  • 50mL size is for specific gravity of pigments according to ASTM™ D 153

 

Compliance

ASTM D 153

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Height (Metric) 186 mm
Height (English) 7.32 in.
Capacity (English) 1.69 oz.
Includes Mercury-filled Thermometer
Weight (English) 0.1 lb.
Weight (Metric) 47g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.