Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Volumetric Flasks with Polyethylene Snap Caps
SDPSCI_ED

Catalog No. S30878 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL

Borosilicate glass flasks supplied with snap caps.

Compliance

Meet Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polyethylene
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (English) 5.11 in.
Height (Metric) 13 cm
Neck Style Tooled
Tolerance ±0.1 mL
Graduated Yes
Closure Size 3
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.