Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Volumetric Flasks with Polyethylene Stopper
SDPSCI_ED

Catalog No. S343021 Shop All DWK Life Sciences Products
Change view
Click to view available options
100mL Capacity; Tol.: ±0.16mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S343021 100mL Capacity; Tol.: ±0.16mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S343021 Supplier Kimble™ Supplier No. 28015P100/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stopper design prevents leakage and breakage!

Provided with a closed-bottom polyethylene stopper in ground neck. The enlarged top of the stopper is designed to protect the neck if flask is tipped over.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Polyethylene
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 7.24 in.
Height (Metric) 18.4 cm
Tolerance ±0.16 mL
Graduated Yes
Closure Size 13
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.