Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Volumetric Saybolt Viscosity Flask, Class A
Shop All DWK Life Sciences Products

Description
- As described in ASTM test methods D88 and E102
- Heavy walls and reinforced top
- Graduation ring blasted on neck
- Calibrated to contain
- Marking spot
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- 60mL, ±0.10 Tolerance, Case of 1
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Glass Volumetric Flasks |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Flat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.