Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Essential™ Plus+ Hard Roll Towels
GSA_VAGREENER_CHOICE

Catalog No. 06666111 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
425 ft. x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
06-666-111 425 ft. x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-666-111 Supplier Kimberly-Clark Professional™ Supplier No. 01080
  • $367.00
    $248.65 / Case of 12

    Save $118.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Soft feel, premium quality roll towel. Absorbs lots of water fast, for superior hand drying. Highly absorbent, so you’ll use less and waste less. Small cases for easy storage and handling. 1.5 in. standard core size for use in any towel dispenser. Meets EPA standards. FSC™ and EcoLogo™ certified.

  • 12 rolls / case for easy storage (1 roll = 425 feet, 1 case = 5100 feet)
  • Scott Essential (formerly Kleenex) paper towel rolls give soft feel with the premium performance of commercial paper towels
  • Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
  • Paper towel rolls: 1.5 in. core size
  • Compatible with a variety of Kimberly-Clark paper towel dispensers

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Hard Roll Towel
Length (English) 425 ft.
Length (Metric) 12,954 cm
Width (English) 425 ft.
Width (Metric) 20.32 cm
Material Paper
Absorbancy Highly absorbent
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 425 ft. x 8 in.
For Use With (Application) For exceptional hand drying performance
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.