Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kleenex™ Premiere™ Kitchen Roll Towels

Catalog No. 19413275 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
10.4 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-413-275 10.4 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-413-275 Supplier Kimberly-Clark Professional™ Supplier No. 13964
  • $295.00
    $227.65 / Case of 24

    Save $67.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A premium paper towel that is strong, absorbent and soft on your hands.Great for scrubbing and wiping-up spills. Tear-resistant. Cloth-like material that is soft on hands.

  • 1,680 perforated Kleenex towels per case (70 sheets per roll, 24 paper towel rolls per case)
  • Kleenex Premiere Kitchen Paper Towels are designed for excellent single-use general-purpose cleaning and drying
  • They’re absorbent and strong, but soft enough to use on your skin
  • Each 1-ply sheet is 10.4 in. x 11 in. and is specially designed for durability, absorbency, and tear resistance; they’re great for scrubbing and wiping up spills
  • The cloth-like feel lets users know this is a premium paper towel
  • These Kleenex towels are designed for one-at-a-time dispensing
  • 70 sheets / roll, 24 paper towel rolls / case

Specifications

Product Type Roll Towel
Length (English) 10.4 in.
Length (Metric) 26.41 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Material Cloth
Color White
Dimensions (L x W) 10.4 x 11 in.
For Use With (Application) Single use general purpose cleaning and drying
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.