Learn More
Description
- Packaged quantity: 70 white towels per roll, 24 rolls per case, 1,680 towels per case
- Wypall L40 disposable cleaning and drying towels: outstanding general-purpose towels
- Absorbent and tough wiping towels feature a plush outer layer that’s touchable and soft
- Each Wypall L40 measures 11 in. x 10.4 in.
- Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they’re gentle enough to dry your hand or face (patient care / healthcare)
Specifications
Specifications
| Product Type | General Purpose Wipe |
| Length (English) | 10.4 in. |
| Length (Metric) | 26.41 cm |
| Width (English) | 11 in. |
| Width (Metric) | 27.94 cm |
| Color | White |
| Dimensions (L x W) | 10.4 x 11 in. (26.41 x 27.94 cm) |
| For Use With (Application) | General-Purpose |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
