Learn More
Description
- Perfect for cleaning up large shop spills or drying off after showering
- Reduce expensive laundry costs and eliminate towel pilferage
- 19.5 × 42 in. (49.5 × 104cm) sheets in a Pop-Up™ box dispenser
- Color: White
Specifications
Specifications
| Product Type | Dry-Up™ Towel |
| Length (English) | 42 in. |
| Length (Metric) | 106.68 cm |
| Width (English) | 42 in. |
| Width (Metric) | 49.53 cm |
| Color | White |
| Dimensions (L x W) | 42 x 19.5 in. (106.68 x 49.53 cm) |
| For Use With (Application) | Ideal for health clubs, mining/manufacturing and schools, cleaning up large shop spills or drying off after showering, reduces expensive laundry costs and eliminate towel pilferage |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
