Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Pro Foam Hair and Body Wash

Catalog No. 19413006 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Quantity:
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-413-006 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-413-006 Supplier Kimberly-Clark Professional™ Supplier No. 91553
  • $157.00
    $115.65 / Case of 6

    Save $41.35

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two products in one – a gentle body wash and a foaming shampoo. Luxury foam is protein-enriched with emollients and other skin conditioning agents. Foams nicely with pleasant fresh scent. Rinses clean without leaving a soapy residue. Great choice for health clubs, gyms, hospitality – anywhere where guests need to use your shower facilities.

  • 1.0 L cassettes of Scott Pro Foam Body & Hair Wash; 6 cassettes/case
    • Versatile (2-in-1) shampoo and body wash is a great choice where guests need to use the shower
    • Rinses clean with no soapy residue
    • Contains emollients and skin conditioning ingredients
    • Use Scott Pro Foam Hair & Body Wash with a compatible Scott Pro dispenser for convenient, consistent dispensing; It’s easy to refill when you buy in bulk
    • Fresh, light scent

Specifications

Product Type Hair and Body Wash
Color Light Blue
Form Foam
pH Range 5 to 6
Quantity 1000 mL
Storage Requirements 5°C to 37°C
Volume (English) 33.8 oz.
Weight (English) 2.4 lb.
Weight (Metric) 0.9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.