Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Prep™ Kimtex™ Wipers

Catalog No. 19045451 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
13.4 x 9.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-045-451 13.4 x 9.8 in.
15-235-85 13 x 12.5 in. (33 x 31.75 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-045-451 Supplier Kimberly-Clark Professional™ Supplier No. 33241
  • $392.00
    $294.65 / Case of 1

    Save $97.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy-duty wiper for oil and solvent cleanups

  • Reusable wiper is excellent for cleaning and prep on surfaces and parts and for glass cleaning
  • Constructed of low-lint polypropylene for long-lasting performance
  • Absorb liquids quickly — ideal for big cleanups
  • Acid-, base-, and solvent-resistant
  • Blue

Specifications

Product Type Heavy-duty Wiper
Length (English) 13.4 in.
Length (Metric) 34 cm
Width (English) 13.4 in.
Width (Metric) 24.89 cm
Material Polypropylene
Color Blue
Disposable Reusable
Dimensions (L x W) 13.4 x 9.8 in.
For Use With (Application) General-Purpose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.