Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Prep™ Surface Sanitizer Wipes

Catalog No. 19065789 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-065-789 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-065-789 Supplier Kimberly-Clark Professional™ Supplier No. 58040
This item is not returnable. View return policy

One-step sanitizing wipe

  • Ready-to-use wipe eliminates bacteria transfer between dirty rags and surfaces and reduces risk of cross-contamination on treated surfaces
  • Ideal for restaurants, cafeterias, hotels, food-processing establishments, day cares, institutional, hospital, and school kitchens, and grocery stores
  • No pre-cleaning required on lightly or moderately soiled surfaces
  • Kills 99.999% of bacteria on hard, non-porous surfaces in 60 seconds, including, Staphylococcus aureus, Escherichia Colis, Escherichia Coli 0157:H7, Listeria Monocytogenes, Salmonella Choleraesuis, Shigella Boydii, and Klebsiella Pneumoniae

Do not use to sanitize eating utensils, glassware, cookware or food processing equipment. Do not reuse wipes. Dispose of used wipes in trash; do not flush.

Order Info

30 wipes per canister.

Compliance

Comply with 21 CFR 178.1010(b)(33), (c)(28). EPA and NSF registered formulation.

Specifications

Product Type Kimtech Prep™ Surface Sanitizer Wipes
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Non-woven Polyproylene Cellulose Fabric
Certifications/Compliance 21 CFR 178.1010(b)(33), (c)(28). EPA and NSF
Color White
Disposable Single-use
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48 cm)
For Use With (Application) Disinfectant
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.