Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Pure™ W5 Wipers

Catalog No. 191301678 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-1678 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-1678 Supplier Kimberly-Clark Professional™ Supplier No. 06179
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 5 (Class 100) or higher applications

  • Continuous filament 50% rayon/50% polyester spunlace blend for a clothlike feel
  • Use for surface wiping in cleanroom environments
  • Can be autoclaved or EtO sterilized
  • Contain no binders or surfactants, resulting in low extractables
  • High water absorbency rate, plus excellent absorption efficiency and capacity
  • Nonsterile

Order Info

Packaged flat in five packs of 100; double-bagged in case liner.

Specifications

Product Type Dry Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester/Rayon Spunlace
Absorbancy Highly absorbent
Certifications/Compliance ISO Class 5 or higher cleanroom environments
Color White
Disposable Single-use
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.