Learn More
Kimberly-Clark Professional™ Kleenex™ Boutique™ Facial Tissue
Shop All Kimberly-Clark Professional ProductsDescription
Premium quality — superior softness, strength and absorbency
- Color: White
- Size: 21.3 × 20.3cm (8.4 × 8.0 in.)
- 95 tissues/box
Certifications
FSC Certified.
Specifications
Specifications
| Product Type | Facial Tissue |
| Length (English) | 8.2 in. |
| Length (Metric) | 20.82 cm |
| Width (English) | 8.6 in. |
| Width (Metric) | 21.33 cm |
| Certifications/Compliance | FSC™ |
| Color | Floral box |
| Dimensions (L x W) | 8.2 x 8.4 in. (20.82 x 21.33 cm) |
| For Use With (Application) | Wiping and cleaning the nose, face, and other skin surfaces to help prevent the spread of germs |
| Ply | 2-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.