Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Essential Extra Soft JRT Bathroom Tissue

Catalog No. 19168396 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
750 ft. x 3.55 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-168-396 750 ft. x 3.55 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-168-396 Supplier Kimberly-Clark Professional™ Supplier No. 07304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combines high capacity JRT with the premium quality of Scott™ Brand. Made with 25% recycled fiber and contain a minimum of 20% post-consumer waste. Meets EPA Comprehensive Procurement Guidelines and certified to the Forest Stewardship Council’s (FSC) chain of custody standards.

  • 12 rolls per case, 750 feet per roll (9,000 feet per case)
  • Guests appreciate the premium quality and softness, which helps create a comfortable washroom experience; superior quality and fluffy feel means less usage and less waste
  • The 2-ply, high-capacity, big rolls fit with compatible dispensers – either side-by-side dual dispensers or single dispensers
  • You may need to change the rolls less frequently, for maintenance cost savings (even in commercial and industrial settings)
  • This Cottonelle Jumbo Roll Toilet Paper is FSC-certified and meets EPA minimum guidelines with 25% recycled fiber content (RF) and 20% post-consumer waste

Specifications

Product Type Bathroom Tissue
Length (English) 750 ft.
Length (Metric) 22,860 cm
Width (English) 3.55 in.
Width (Metric) 9.01 cm
Material Recycled Fiber
Certifications/Compliance EPA, FSC™
Color White
Dimensions (L x W) 750 ft. x 3.55 in.
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.