Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Kitchen Roll Towels

Catalog No. 19014890 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
11 x 8.78 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-014-890 11 x 8.78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-014-890 Supplier Kimberly-Clark Professional™ Supplier No. 41482
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For a soft and absorbent performance

  • 128 sheets per roll
  • Smaller case for easier handling and storage
  • Handles tough spills and clean-up
  • Sheet size: 11 × 8.8 in. (27.9 x 22.3cm)
  • White

Compliance

Meets EPA standards for minimum post-consumer waste content

Specifications

Product Type Kitchen Towel
Length (English) 11 in.
Length (Metric) 27.94 cm
Width (English) 8.78 in.
Width (Metric) 22.3 cm
Material Recycled Fiber
Certifications/Compliance EPA, FSC™
Color White
Dimensions (L x W) 11 x 8.78 in.
For Use With (Application) Soft and absorbent performance, single use general purpose cleaning and drying
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.