Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X50 Cloths

Catalog No. 19813375 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-813-375 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-813-375 Supplier Kimberly-Clark Professional™ Supplier No. 35015
  • $316.00
    $204.65 / Each of 1

    Save $111.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Jumbo roll format. Economical extended use cloth picks up where the competition falls apart. WypAll™ X50 Cloths combine versatile performance with economical design for light-duty tasks. Ideal for manufacturing, healthcare, and transportation environments.

  • 1,100 sheets / jumbo roll, 25% more sheets (than leading competitor), bulk disposable cleaning cloths are ideal for manufacturing and transportation uses
  • WypAll X50 Extended Use Cloths are the respected WypAll Brand's most economical extended use cloth, combining versatile performance with value design for light-duty tasks
  • HydroKnit technology keeps them strong when wet, even for multiple uses
  • Jumbo Roll format is designed for space-saving convenience and fits on either wall-mounted or moveable dispensers; each sheet is pre-perforated to 9.8 in. x 13.4 in. so you get a consistent cloth every time
  • Unlike cloth rags, WypAll X50 Reusable Wipes are safe, clean, and consistent

Specifications

Product Type Wypall X50 Wipes
Length (English) 13.4 in.
Length (Metric) 34 cm
Width (English) 9.8 in.
Width (Metric) 24.89 cm
Material Non-woven Polyproylene Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 13.4 x 9.8 in. (34 x 24.89 cm)
For Use With (Application) Ideal for manufacturing, healthcare and transportation environment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.