Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ and Kleenex™ Folded Paper Towels

Catalog No. 0666632B Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
13.15 x 10.12 in.
9.4 x 9.2 in.
For Use With (Equipment):
C-fold Dispenser
Multi-fold towel dispenser
Packaging Quantity:
150 Towels/Clip
200 Towels/Clip
250 Towels/Clip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Packaging Quantity
06-666-32B 13.15 x 10.12 in. C-fold Dispenser 200 Towels/Clip
06-666-114 13.15 x 10.12 in. C-fold Dispenser 150 Towels/Clip
19-120-476 9.4 x 9.2 in. Multi-fold towel dispenser 250 Towels/Clip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-666-32B Supplier Kimberly-Clark Professional™ Supplier No. 01510
Add to Cart
Add to Cart

Offer excellent absorbency and hand-drying performance.

 

  • Special drying process produces a softer finished towel
  • Reliable quality, softness and absorbency means fewer towels used for better economy

 

Specifications

Product Type C-fold Towel
Length (English) 13.15 in.
Length (Metric) 33.4 cm
Width (English) 13.13 in.
Width (Metric) 25.7 cm
Material Paper
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 13.15 x 10.12 in.
Format C-Fold
For Use With (Application) Designed to reduce waste and provides excellent absorbency and hand-drying performance
For Use With (Equipment) C-fold Dispenser
Packaging Quantity 200 Towels/Clip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.