Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Surpass™ Facial Tissue

Catalog No. 0666669 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06-666-69 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-666-69 Supplier Kimberly-Clark Professional™ Supplier No. 21340
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Signal™ feature alerts user when it's time to change the box

  • Soft, smooth, high-quality, two-ply tissue
  • Made from 80% recycled paper

Order Info

100 White tissues per box.

Compliance

Meet EPA guidelines with a minimum of 10% post-consumer waste.

Specifications

Product Type Facial Tissue
Length (English) 8.3 in.
Length (Metric) 21.08 cm
Width (English) 8.3 in.
Width (Metric) 20.32 cm
Material Recycled Paper
Certifications/Compliance EPA
Color White
Dimensions (L x W) 8.3 x 8 in. (21.08 x 20.32 cm)
For Use With (Application) General purpose
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.