Learn More
Kimberly-Clark Professional™ WypAll™ X70 Foodservice Wipers
Shop All Kimberly-Clark Professional Products

Description
- 1 case = 1 box, 300 sheets per box; White with Blue Stripe; Quarterfold box
- WypAll X70 Food Service Towels are durable, absorbent cloths that stay strong for cleaning performance; features textured surface to pick up food particles
- Each industrial cloth measures 12.5 in. x 23.5 in. (unfolded) cleans oil, dirt, grime and solvents; Features KimFresh Antimicrobial Treatment, which inhibits bacterial growth
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance.
- Pound for pound, WYPALL X70 holds more oil than rental shop towels and shop rags; One Pop-Up Box replaces 10 lbs. of rags
Specifications
Specifications
| Product Type | Wypall X70 Foodservice Towel |
| Length (English) | 23.5 in. |
| Length (Metric) | 59.69 cm |
| Width (English) | 12.5 in. |
| Width (Metric) | 31.75 cm |
| Material | Non-woven Polyproylene Cellulose |
| Color | White/Blue |
| Dimensions (L x W) | 23.5 x 12.5 in. (59.69 x 31.75 cm) |
| For Use With (Application) | Food service applications |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.