Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ L10 Utility Wipers

Catalog No. p-3203621 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
10.25 x 12 in.
10.5 x 9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
06-666-95 10.5 x 9 in.
19-079-001 10.25 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-666-95 Supplier Kimberly-Clark Professional™ Supplier No. 05320
Only null left
Add to Cart
Add to Cart

Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping

Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping

Specifications

Product Type Utility Wipes
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Width (English) 10.5 in.
Width (Metric) 22.86 cm
Material Paper
Certifications/Compliance EPA
Color White
Dimensions (L x W) 10.5 x 9 in.
For Use With (Application) Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.