Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ L10 Windshield Towels

Catalog No. 19413254 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-413-254 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-413-254 Supplier Kimberly-Clark Professional™ Supplier No. 05123
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for better cleaning performance. Extra strength and special textured surface. Single-ply towel is available in light blue color. Meets EPA guidelines for recycled fiber content.

  • 224 sheets / pack, 10 packs / case, 2,224 windshield wipes / case, each 1-PLY towel measures 9.1 in. x 10.25 in.
  • WypAll L10 Disposable Towels are soft, strong, and have outstanding absorbency
  • Better drying performance than towel towels helps reduce
  • Blue, single fold towels are banded with minimal packaging and easy access
  • Use these industrial towels for polishing glass and windshields, and as general purpose wiping towels for spill cleaning

Specifications

Product Type L10 Windshield Towel
Length (English) 10.25 in.
Length (Metric) 26 cm
Width (English) 10.25 in.
Width (Metric) 26 cm
Material Paper
Certifications/Compliance EPA
Color Blue
Dimensions (L x W) 10.25 x 10.25 in. (26 x 26 cm)
For Use With (Application) Better cleaning performance, windshield
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.