Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ L20 Wipers

Catalog No. 1523578 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Tan
White
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
13.4 x 9.8 in.
14.4 x 12.5 in.
16.8 x 12.5 in.
16.8 x 9.1 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
15-235-78 Tan 13 x 12.5 in. (33 x 31.75 cm)
19-014-863 White 16.8 x 9.1 in.
19-048-430 White 13.4 x 9.8 in.
19-014-861 White 16.8 x 12.5 in.
15-235-83 White 13 x 12.5 in. (33 x 31.75 cm)
15-235-82 Tan 14.4 x 12.5 in.
19-014-862 Tan 16.8 x 9.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 15-235-78 Supplier Kimberly-Clark Professional™ Supplier No. 47000
This item is not returnable. View return policy

Textured side for tough jobs, soft side for more delicate jobs

  • Multi-ply
  • Highly absorbent
  • Recycled paper without binders or glues

Specifications

Product Type L20 Wipes
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 14.4 in.
Width (Metric) 31.75 cm
Material Paper
Absorbancy Highly absorbent
Certifications/Compliance EPA
Color Tan
Dimensions (L x W) 13 x 12.5 in. (33 x 31.75 cm)
For Use With (Application) General purpose and light industrial and other application
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.