Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ General Clean X60 Multi-Task Cleaning Cloths

Catalog No. 19014877 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
13.4 x 19.8 in.
13.4 x 9.8 in.
43.7 x 20 in. (111 x 50.8 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-014-877 Blue 13.4 x 19.8 in.
15-235-75 White 13.4 x 9.8 in.
15-235-76 White 43.7 x 20 in. (111 x 50.8 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-014-877 Supplier Kimberly-Clark Professional™ Supplier No. 35431
Add to Cart
Add to Cart
This item is not returnable. View return policy

Large format, folded, multi-purpose towels ideal for health clubs, mining/manufacturing, and schools.

  • 6 rolls / case, 130 sheets / roll, 780 sheets / case
  • WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags
  • Each blue commercial paper towel measures 19.6 in. x 13.4 in. and comes perforated for easy tearing
  • These lightweight cloths contain no adhesives or binders, yet they hold together and don’t leave residues behind
  • To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value

Specifications

Product Type Cleaning Cloth
Length (English) 13.4 in.
Length (Metric) 34 cm
Width (English) 13.38 in.
Width (Metric) 50.29 cm
Material Non-woven Polyproylene Cellulose
Color Blue
Dimensions (L x W) 13.4 x 19.8 in.
For Use With (Application) Extra scrubbing and cleaning power
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.