Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X60 Wipers

Catalog No. 1523561 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
White
Length (Metric):
25 cm
31.5 cm
31.75 cm
34 cm
42.67 cm
58.42 cm
Width (Metric):
21.2 cm
27.94 cm
30.48 cm
31 cm
31.0 cm
31.75 cm
50.29 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Width (Metric)
15-235-61 White 58.42 cm 27.94 cm
15-235-70 White 42.67 cm 31.75 cm
19-014-876 White 34 cm 50.29 cm
19-130-1632 White 31.5 cm 31.0 cm
19-130-3926 Blue 34 cm 31.75 cm
15-235-77 White 31.75 cm 30.48 cm
15-235-79 White 42.67 cm 21.2 cm
19-014-875 Blue 25 cm 31 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 15-235-61 Supplier Kimberly-Clark Professional™ Supplier No. 34770
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fast absorption and outstanding tear resistance

  • Made from Hydroknit™, an advanced wiper material manufactured using jets of water to bond soft, absorbent paper to extra-strong, nonwoven fabric
  • Reinforced for extra scrubbing and cleaning power
  • No adhesives or binders—soft enough for face and hands

Specifications

Product Type Cleaning Cloth
Length (English) 23 in.
Length (Metric) 58.42 cm
Width (English) 23 in.
Width (Metric) 27.94 cm
Material Non-woven Polyproylene Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 23 x 11 in.
Format 1/4 Fold
For Use With (Application) General purpose cleaning and wiping of surfaces, equipment, and hands and faces
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.