Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X60 Wipers

Catalog No. 1523570 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
White
Length (Metric):
25 cm
31.5 cm
31.75 cm
34 cm
42.67 cm
58.42 cm
Width (Metric):
21.2 cm
27.94 cm
30.48 cm
31 cm
31.0 cm
31.75 cm
50.29 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Width (Metric)
15-235-70 White 42.67 cm 31.75 cm
19-014-876 White 34 cm 50.29 cm
15-235-61 White 58.42 cm 27.94 cm
19-130-1632 White 31.5 cm 31.0 cm
19-130-3926 Blue 34 cm 31.75 cm
15-235-77 White 31.75 cm 30.48 cm
15-235-79 White 42.67 cm 21.2 cm
19-014-875 Blue 25 cm 31 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 15-235-70 Supplier Kimberly-Clark Professional™ Supplier No. 34900
  • $492.00
    $448.65 / Case of 900

    Save $43.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fast absorption and outstanding tear resistance

  • Made from Hydroknit™, an advanced wiper material manufactured using jets of water to bond soft, absorbent paper to extra-strong, nonwoven fabric
  • Reinforced for extra scrubbing and cleaning power
  • No adhesives or binders—soft enough for face and hands

Specifications

Product Type Cleaning Cloth
Length (English) 16.8 in.
Length (Metric) 42.67 cm
Width (English) 15.75 in.
Width (Metric) 31.75 cm
Material Non-woven Polyproylene Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 16.8 x 12.5 in.
Format Flat Sheet
For Use With (Application) Ideal for applying thinners and solvents as well as removing lubricants, grease, soil and adhesives, general purpose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.