Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ WypAll™ X60 Wipers

Catalog No. 19014875 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
White
Length (Metric):
25 cm
31.5 cm
31.75 cm
34 cm
42.67 cm
58.42 cm
Width (Metric):
21.2 cm
27.94 cm
30.48 cm
31 cm
31.0 cm
31.75 cm
50.29 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Width (Metric)
19-014-875 Blue 25 cm 31 cm
15-235-70 White 42.67 cm 31.75 cm
19-014-876 White 34 cm 50.29 cm
15-235-61 White 58.42 cm 27.94 cm
19-130-1632 White 31.5 cm 31.0 cm
19-130-3926 Blue 34 cm 31.75 cm
15-235-77 White 31.75 cm 30.48 cm
15-235-79 White 42.67 cm 21.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-014-875 Supplier Kimberly-Clark Professional™ Supplier No. 35411
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fast absorption and outstanding tear resistance

  • Made from Hydroknit™, an advanced wiper material manufactured using jets of water to bond soft, absorbent paper to extra-strong, nonwoven fabric
  • Reinforced for extra scrubbing and cleaning power
  • No adhesives or binders—soft enough for face and hands

Specifications

Product Type Cleaning Cloth
Length (English) 9.8 in.
Length (Metric) 25 cm
Width (English) 12.2 in.
Width (Metric) 31 cm
Material Non-woven Polyproylene Cellulose
Color Blue
Dimensions (L x W) 9.8 x 12.2 in. (25 x 31 cm)
Format Small Roll, Blue
For Use With (Application) Ideal for applying thinners and solvents as well as removing lubricants, grease, soil and adhesives, general purpose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.