Learn More
Description
- Made from Hydroknit™, an advanced wiper material manufactured using jets of water to bond soft, absorbent paper to extra-strong, nonwoven fabric
- Reinforced for extra scrubbing and cleaning power
- No adhesives or binders—soft enough for face and hands
Specifications
Specifications
| Product Type | Wypall X60 Wipes |
| Length (English) | 16.8 in. |
| Length (Metric) | 42.67 cm |
| Width (English) | 16.8 in. |
| Width (Metric) | 31.75 cm |
| Material | Non-woven Polyproylene Cellulose Fabric |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 16.8 x 12.5 in. (42.67 x 31.75 cm) |
| For Use With (Application) | General purpose cleaning and wiping of surfaces, equipment, and hands and faces |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.