Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ 20mL Glass Screw-Thread Scintillation Vials
SDP

Catalog No. 03340028 Shop All DWK Life Sciences Products
Change view
Click to view available options
Cap Size: 22mm; Cap Material: Urea; Liner: Cork-backed foil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-340-028 Cap Size: 22mm; Cap Material: Urea; Liner: Cork-backed foil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 03-340-028 Supplier DWK Life Sciences Supplier No. 7451020

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ 20mL Glass Screw-Thread Scintillation Vials are manufactured from low-extractable KG-33 borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Available with a choice of cap materials and liner types.

Manufactured from clear KG-33 borosilicate glass

  • Manufactured from 33 expansion, low-extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Choice of cap material and liner available
  • Vials packaged in cellular trays of 200, shrink-wrapped to preserve cleanliness
  • Closures packed in polyethylene bags of 200 pieces in a separate tray of 1000 pieces
  • 20mL capacity screw-thread vials suitable for liquid scintillation counting

Order Info

Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Foil/Cork
Color White
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Fast and easy identification
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Closure Material Urea
Closure Type Screw Cap
Quantity 500/Cs.
Closure Size 22 mm
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance ASTM E438
Height (Metric) 57 mm
Product Type Screw Top Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.