Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials
SDP

Catalog No. 22043725 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Foil/Cork
Metal Foil
None
Poly Seal Cone
Polyethylene Disc
Pulp-backed Foil
Closure Material:
Closure Not Included
Polypropylene
Urea
Closure Type:
Attached Screw Cap
Cork-backed Foil
Not Included
Screw Cap
Closure Size:
22 mm
24 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Closure Material Closure Type Closure Size
22-043-725 Foil/Cork Urea Attached Screw Cap 22 mm
03-340-4B Foil/Cork Urea Cork-backed Foil 24 mm
03-340-4C Pulp-backed Foil Polypropylene Attached Screw Cap 22 mm
03-340-4D Foamed Polyethylene Polypropylene Attached Screw Cap 22 mm
03-340-4F Poly Seal Cone Urea Screw Cap 22 mm
03-340-129 None Closure Not Included Not Included 22 mm
03-340-4L Poly Seal Cone Urea Attached Screw Cap 22 mm
03-340-020 Polyethylene Disc Urea Attached Screw Cap 22 mm
03-340-022 Metal Foil Urea Attached Screw Cap 24 mm
03-340-021 Foamed Polyethylene Polypropylene Attached Screw Cap 24 mm
03-340-023 Polyethylene Disc Urea Attached Screw Cap 22 mm
03-340-024 Metal Foil Polypropylene Attached Screw Cap 24 mm
03-340-025 Foamed Polyethylene Polypropylene Screw Cap 22 mm
03-340-026 Foamed Polyethylene Polypropylene Screw Cap 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 22-043-725 Supplier DWK Life Sciences Supplier No. 7450020

missing translation for 'validMainframeMsg'

Manufactured from clear KG-33 borosilicate glass

Variety of cap materials and liners available.

Order Info

Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Foil/Cork
Color White
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Fast and easy identification
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Product Line Kimble
Volume (Metric) Total 20 mL
Closure Material Urea
Closure Type Attached Screw Cap
Quantity 100 Cases (Vial), 100 Bag (Cap)
Closure Size 22 mm
Certifications/Compliance ASTM E438
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.