Learn More
DWK Life Sciences KIMBLE™ 7mL Solvent-Saver™ Scintillation Vials

Shop All DWK Life Sciences Products


Description
Use same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs
- Use the same volume of radioactive sample as standard 20mL scintillation vials, reducing solvent and solvent disposal costs
- Manufactured from 33 expansion, low-extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Choice of urea closure with cork-backed foil liner or polypropylene closure with pulp-backed foil liner
- GPI Thread Finish 15-425 cap size
- Dimensions with closures attached: 17mm x 57mm
- Vials packaged in cellular trays of 200; trays are shrink-wrapped to preserve cleanliness
- Closures packed in polyethylene bags of 200 pieces in a separate tray of 1000 pieces
Order Info
Caps are packed separately in five polybags of 200 caps each. Vials are shrink-wrapped in plastic film in five trays of 200 vials each.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Material (Liner) | Foil/Cork |
| Diameter (English) Outer | 0.66 in. |
| Color | White |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 7 mL |
| For Use With (Application) | Same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs |
| Height (English) | 2.24 in. |
| Packaging Type | Cellular Trays |
| Volume (English) | 0.23 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.