Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Aluminum Heating Blocks for Kimble-Chase Kontes™ Microflex™ Microscale Kits
SDP

Catalog No. p-152135 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
Standard Taper Size 14/10 Kit
Williamson Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
K720200-0001 Standard Taper Size 14/10 Kit
K720200-0002 Williamson Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K720200-0001 Supplier DWK Life Sciences Supplier No. 7202000001
Only null left
Add to Cart
Add to Cart

Use with Mfr. No. K309180-0290 Metallic Thermometer.

  • Ideal for use in place of a sand bath in microscale experiments
  • Excellent heat transfer
  • Does not interfere with magnetic stirring
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Standard Taper Size 14/10 Kit
Material Aluminum
Type Heating Block
For Use With (Application) Ideal for use in place of a sand bath in microscale experiments
Dimensions (L x W x H) 3 x 3 x 0.75 in. (76.2 x 76.2 x 19.05 mm)
Length (English) 3 in.
Length (Metric) 76.2 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.