Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Amber Boston Rounds with 14B White Rubber-lined Caps
SDP

Catalog No. 13756569 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Closure Size:
33-400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
13-756-569 1000 mL 33-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-756-569 Supplier DWK Life Sciences Supplier No. 5123233C24
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Narrow-mouth design provides more controlled pouring than wide-mouth.

  • Amber colored glass protects contents from UV rays and is ideal for light sensitive products.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.7 in.
Material Glass
Closure Color White
Height (Metric) 206 mm
Height (English) 8.1 in.
Closure Liner 14B Rubber
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.