Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Amber Boston Rounds without Caps
SDP

Catalog No. 13756596 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
13-756-596 125 mL Glass
13-756-597 250 mL Soda Lime Glass
13-756-598 500 mL Glass
13-756-599 1000 mL Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-756-596 Supplier DWK Life Sciences Supplier No. 5120422B
Add to Cart
Add to Cart

Narrow-mouth design

Caps not included

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Amber
Diameter (English) 1.88 in.
Material Glass
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.