Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Amber Boston Rounds without Caps
SDP

Catalog No. 13756599 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
13-756-599 1000 mL Glass
13-756-596 125 mL Glass
13-756-597 250 mL Soda Lime Glass
13-756-598 500 mL Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-756-599 Supplier DWK Life Sciences Supplier No. 5123233B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Amber Boston Rounds without Caps feature a narrow-mouth design and are made from amber glass to protect light-sensitive contents. Sold without caps, these bottles are ideal for storing and dispensing liquids in laboratory and industrial settings.

  • Amber glass construction helps protect light-sensitive contents from UV degradation
  • Narrow-mouth design suitable for controlled pouring and dispensing
  • Boston Round profile provides durability and a classic, versatile form factor
  • Available in multiple capacities to suit a range of storage needs
  • Caps not included; compatible caps sold separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.7 in.
Material Glass
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 206 mm
Height (English) 8.1 in.
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.