Learn More
DWK Life Sciences Kimble™ Amber Glass Jugs: Caps with PTFE-Faced LDPE Foam
Shop All DWK Life Sciences Products

Description
- Amber glass protects light-sensitive contents
- Cap Liner Material: PTFE-Faced LDPE Foam
- Packed in corrugated cartons with divider cells
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
Specifications
| Capacity | 80 oz., 2400mL |
| Capacity (Metric) | 2400 mL |
| Capacity (English) | 80 oz. |
| Color | Amber |
| Diameter (English) | 5.39 in. |
| Includes | Sturdy handle |
| Material | Soda Lime Glass |
| Mouth | Narrow |
| Shape | Cylindrical |
| Height (Metric) | 310 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.