Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Amber Glass Jugs: Caps with PTFE-Faced LDPE Foam
SDP

Catalog No. 13757207 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (English):
80 oz.
130 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
13-757-207 130 oz.
13-757-206 80 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-757-207 Supplier DWK Life Sciences Supplier No. 5929138V26

missing translation for 'validMainframeMsg'

General purpose container comprised of a wide body, a narrow mouth, and a handle for safe pouring. Choice of 2400mL/38-430 thread or 3785mL/38-400 thread jugs.

  • Amber glass protects light-sensitive contents
  • Cap Liner Material: PTFE-Faced LDPE Foam
  • Packed in corrugated cartons with divider cells
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity 130 oz., 3844.56mL
Capacity (Metric) 3844.56 mL
Color Amber
Diameter (English) 6.22 in.
Includes Sturdy handle
Material Soda Lime Glass
Mouth Narrow
Height (Metric) 342 mm
Height (English) 13.4 in.
Closure Liner PTFE/LDPE
Closure Material LDPE
Closure Size 38-400 mm
Diameter (Metric) 164.7 mm
Capacity (English) 130 oz.
Shape Cylindrical
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.