Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Amber Glass Jugs: Caps with Taperseal
SDP

Catalog No. 13757203 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (English):
130 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
13-757-203 130 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-757-203 Supplier DWK Life Sciences Supplier No. 5929138V25

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

General purpose container comprised of a wide body, a narrow mouth, and a handle for safe pouring. Choice of 2400mL/38-430 thread or 3785mL/38-400 thread jugs.

  • Amber glass protects light-sensitive contents
  • Cap Liner Material: Cone-shaped Polyethylene
  • Packed in corrugated cartons with divider cells
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity 130 oz., 3844.56mL
Capacity (Metric) 3844.56 mL
Color Amber
Diameter (English) 6.22 in.
Includes Sturdy handle
Material Soda Lime Glass
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 342 mm
Height (English) 13.4 in.
Closure Liner Taperseal
Closure Size 38-400 mm
Diameter (Metric) 158 mm
Closure Type Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 130 oz.
Shape Cylindrical
Certifications/Compliance USP Type III; ASTM E438 Type II
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.