Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Amber Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps
SDP

Catalog No. 13756852 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Packaging:
Bulk
Convenience
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13-756-852 500 mL Bulk
13-756-843 125 mL Convenience
13-756-851 250 mL Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-756-852 Supplier DWK Life Sciences Supplier No. 5421689C26
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Amber Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps protect light-sensitive contents from UV rays. Wide-mouth design allows efficient addition and removal of contents. Soda-lime glass meets USP Type III and ASTM E438, Type II requirements.

  • Amber glass designed to protect contents from UV rays and ideal for light-sensitive products
  • Wide-mouth design for efficient addition and removal of contents
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
  • PTFE-Faced LDPE Foam-lined caps provide a secure, chemical-resistant seal
  • All 32-ounce jars are packed in corrugated cartons with divider cells
  • Available in convenience packs (caps attached) and bulk packs/shrink modules (caps in bags)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 473 mL
Capacity (Metric) 500 mL
Color Amber
Diameter (English) 3.5 in.
For Use With (Application) Protect Contents from UV Rays and Ideal for Light Sensitive Products
Includes Cap in Bag
Material Soda Lime Glass
Packaging Bulk
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 95 mm
Height (English) 3.7 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 89 to 400 mm
Diameter (Metric) 91 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.