Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Amber Glass Wide-Mouth Packers with PTFE-Faced LDPE Foam-lined Caps
SDP

Catalog No. 13756503 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
60 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-756-503 1000 mL
13-756-499 60 mL
13-756-501 250 mL
13-756-502 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-756-503 Supplier DWK LIFE SCIENCES™ Supplier No. 5223253V26
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber Glass Wide-Mouth Packers with PTFE-Faced LDPE Foam-lined Caps protect light-sensitive contents from UV rays. Wide-mouth design allows efficient addition and removal of contents. USP Type III and ASTM E438 Type II soda-lime glass.

  • Amber soda-lime glass designed to protect contents from UV rays - ideal for light-sensitive products
  • Wide-mouth design for efficient addition and removal of contents
  • PTFE-Faced LDPE Foam-lined caps included
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
  • All 32-ounce jars are packed in corrugated cartons with divider cells
  • Convenience packs available with caps attached
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.89 in.
Material Soda Lime Glass (Type 3)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 178 mm
Height (English) 7 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.